Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Sensors

  • Mfr # GW66

  • Zoro # G513343165


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 2.4/5GHz Dual-Band Antenna, DC Terminal Block, DIN Mounting Kit, Wall Mounting Kit
Overall Width
39 mm
Overall Depth
57 mm
Material
Aluminum
Overall Height
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW66
Zoro #
G513343165
UPC #
793950438732
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
39 mm
Overall Depth
57 mm
Overall Height
46 mm

Details

Item
Remote Monitoring Gateway
Includes
(2) 2.4/5GHz Dual-Band Antenna, DC Terminal Block, DIN Mounting Kit, Wall Mounting Kit
Material
Aluminum
Product Type
Remote Monitoring Gateway
Compatible with Brand
FLIR
Compatible Product Type
Remote Temperature Monitoring Sensor, Remote Vibration Monitoring Sensor, Vibration Monitoring Solution Kits
Compatible with Manufacturer Model Number
SV88, SV88-KIT, SV89, SV89-KIT
Compatible with Mfr. Model No.
SV88, SV88-KIT, SV89, SV89-KIT
For Use with Mfr Model Number
SV88, SV88-KIT, SV89, SV89-KIT
Compatible Manufacturer Part Number
SV88, SV88-KIT, SV89, SV89-KIT
Compatible Manufacturer Model Number
SV88, SV88-KIT, SV89, SV89-KIT
For Use With Mfr. Model Number
SV88, SV88-KIT, SV89, SV89-KIT
Compatible with Manufacturer Model No.
SV88, SV88-KIT, SV89, SV89-KIT
Compatible Pump Manufacturer Part Number
SV88, SV88-KIT, SV89, SV89-KIT
Compatible Mfr. Model Number
SV88, SV88-KIT, SV89, SV89-KIT

Description

Remote Monitoring Gateway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.