Zoro Homepage

Videoscope Kit, 7" Monitor, 10 mm Camera

  • Mfr # VS80-KIT-5

  • Zoro # G406016794


product price: $7,049.99
/ea
Free Shipping & Returns

Key Features

Observation Depth
10 mm to Infinity
Monitor Size
7 in
Camera Size
10 mm
Shaft Dia.
10 mm
Recording
Image, Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS80-KIT-5
Zoro #
G406016794
UPC #
793950410851
Country of Origin
Taiwan, Province of China

Dimensions

Observation Depth
10 mm to Infinity
Monitor Size
7 in
Camera Size
10 mm
Shaft Dia.
10 mm
Shaft Length
25 m
Manufacturers Warranty Length
3 yr
Camera Diameter
10 mm
Shaft Diameter
10 mm
Display Size
7 in
Minimum Observation Depth
10 mm
Manufacturer Warranty Length
3 yr

Details

Item
Videoscope Kit
Recording
Image, Video
Wireless Display
Yes
Power Source
3.6V Li-Ion Battery
Pixel Resolution
640 x 480
Probe Lighting System
(2) LED Lamps
Features
Reliable, Rugged, Versatile, Waterproof
Includes
10 mm x 25 m Long Camera Probe, Plumbing Spool
Drop Tested
2 m
Operating Temp.
14 Degrees to 140 Degrees F
Product Type
Videoscope Kit
Camera Probe IP Rating
IP67
Digital Display Screen Type
LCD Touchscreen
Display Portability
Fixed
Camera Pixel Resolution
640 x 480
Camera View Type
Single
Battery Voltage
3.6V
Image Capture Options
Audio Recording, Still Image Capture, Text Annotation, Video Recording, Voice Annotation
Battery Run Time
8 hr
Display IP Rating
IP54
Minimum Operating Temperature
14 Degrees F
Resistance Properties
Impact Resistant, Waterproof
Includes Probe
Camera Probe Included
Field of View
87.1 Degrees
Battery Chemistry
Lithium Ion
Number of Camera Probe Lights
2
Maximum Operating Temperature
140 Degrees F

Description

Videoscope Kit, Camera Pixel Resolution 640 x 480, Shaft Length 25 m, Shaft Diameter 10 mm, Camera Diameter 10 mm, Includes 10 mm x 25 m Long Camera Probe, Plumbing Spool, Display Size 7 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 10 mm, Resistance Properties Impact Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 2, Field of View 87.1 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.