Zoro Homepage
This item is Discontinued.
Flir Wireless Video Borescope, Long Focus., 6mm VS70-KIT-W

Wireless Video Borescope, Long Focus., 6mm (Discontinued)

  • Mfr # VS70-KIT-W
  • Zoro # G9069112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS70-KIT-W
Zoro #
G9069112
UPC #
793950400777
Country of Origin
Taiwan, Province of China

Dimensions

Shaft Dia.
0.31 in and 0.24 in
Manufacturers Warranty Length
2 yr
Monitor Size
5.7 in
Observation Depth
2.36 in to Infinity
Camera Size
6 mm
Shaft Length
39 in
Camera Diameter
6 mm
Maximum Observation Depth
30 m
Manufacturer Warranty Length
2 yr
Display Size
5.7 in
Minimum Observation Depth
0.3 m
Shaft Diameter
8 mm

Details

Item
Articulating Wireless Video Borescope
Power Source
Rechargeable Battery
Pixel Resolution
640 x 480
Includes
VS70 and a wireless handset with a dedicated 6mm long focus, 2-way articulation camera on a semi-rigid cable, and an long focus camera cable
Probe Lighting System
LED Lamp
Drop Tested
2 m
Recording
Image, Video
Features
Rugged, Waterproof And Shock-Resistant Videoscope That Features Intuitive Handset Controls That Enable Users To Maneuver The Narrow Camera Probe Into Tight Spaces To Deliver Vivid And Sharp Video And Images To A Large 5.7 in, Ce, FCC Certified
Wireless Display
Yes
Green Environmental Attribute
Product is Rechargeable
Product Type
Videoscope Kit
Display Portability
Fixed
Includes Probe
Camera Probe Included
Camera Pixel Resolution
640 x 480
Camera View Type
Single
Image Capture Options
Still Image Capture, Video Recording, Voice Annotation
Resistance Properties
Impact Resistant, Waterproof
Digital Display Screen Type
LCD Touchscreen
Field of View
56 Degrees

Description

Articulating Wireless Video Borescope, Camera Pixel Resolution 640 x 480, Shaft Length 39 in, Shaft Diameter 8 mm, Camera Diameter 6 mm, Display Size 5.7 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 0.3 m, Resistance Properties Impact Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights Not Applicable, Maximum Observation Depth 30 m, Field of View 56 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.