Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA 01906
Zoro #
G4560473
UPC #
065925019063
Country of Origin
Unknown
Dimensions
Cleaner Container Size
16 oz
Size
16 Oz.
Degreaser Container Size
16 oz.
Container Size
16 oz
Details
Application
Spray
Color
Clear
Automotive Cleaner Item
Battery Cleaner
Cleaner Container Type
Spray Bottle
Specific Gravity
1.08 +/-0.2
Item
Battery Terminal Cleaner
Degreaser Container Type
Spray Bottle
Chlorinated/Non Chlorinated
Non Chlorinated
Flammable/Non Flammable
Non Flammable
Boiling Point
Not Determined
Net Weight
16.00 oz
Automotive Degreaser Item
Battery Cleaner
Sub-Category
Battery Cleaners
Green Environmental Attribute
Meets SCAQMD Requirements
pH
10.5
Container Type
Spray Bottle
Freezing Point
Greater Than 32 Degrees F
Description
Battery Terminal Cleaner, Container Type Spray Bottle, Container Size 16 oz, Net Weight 16.00 oz, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Fleet/Vehicle, Color Clear, Freezing Point Greater Than 32 Degrees F, Specific Gravity 1.08 +/-0.2
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.