Shop FLOJET
See all product information
20381-007 Quad Port Pump Fitting - Quad Port x Garden Hose Adapter, Straight
Mfr # 20381007
Zoro # G716559844
product price:Â $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Length
5 in
Color
Black
Depth
1.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 20381007
- Zoro #
- G716559844
- UPC #
- 705474900220
- Country of Origin
- China
Dimensions
- Length
- 5 in
- Depth
- 1.5 in
Details
- Color
- Black
- Material
- Plastic
Description
Quite often when a pump is worn or defective the one failed component has overburdened others. To avoid frequent aggravating repairs, Flojet offers service kit assemblies making repairs as quick and easy as possible. Flojet 20381-007 Electric Pump Fitting is apart of the Quick Connect Quad port system. This Quad Port Fitting will help you repair your Triplex, Quad or G57 Series Pump from Flojet. Quad port fittings makes winterizing, system draining and hose removal fast and easy!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.