Zoro Homepage

Agricultural Sprayer Pump, 1/2 Hose Barb

  • Mfr # 04300-528A

  • Zoro # G0943476


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Type
Diaphragm
Inlet/Outlet
1/2 in HB
Housing Material - Pumps
Polypropylene
Max. Temp - Pumps
140 Degrees F
Voltage
12VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04300-528A
Zoro #
G0943476
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
3.19 in
Length (In.)
9.24 in
Height (In.)
3.75 in
Overall Height
3.8 in
Discharge Connection Size
1/2 in
Overall Length
9.2 in
Overall Width
3.2 in
Intake Connection Size
1/2 in

Description

Electric Sprayer Pump, Operating Pressure (Maximum) 45 psi, Diaphragm Chamber Design 4, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 1/2 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 3.7 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Barbed, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Current 15 A, Flow Rate @ 0 psi 3.7 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.