Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump, Motor Driven, 24VDC, 35 psi

  • Mfr # RLFP222201D

  • Zoro # G4218487


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Driven
Inlet/Outlet
3/8 in
Housing Material - Pumps
Polypropylene
Voltage
24VDC
Max. Flow
1.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLFP222201D
Zoro #
G4218487
UPC #
00094715417086
Country of Origin
China

Dimensions

Height
2 5/8 in
Width
3 15/16 in
Length
6 13/16 in
Overall Height
2.6 in
Discharge Connection Size
3/8 in
Intake Connection Size
3/8 in
Overall Length
6.8 in
Manufacturers Warranty Length
1 Year
Overall Width
3.9 in

Details

Item
Diaphragm Pump
Type
Motor Driven
Inlet/Outlet
3/8 in
Housing Material - Pumps
Polypropylene
Voltage
24VDC
Max. Flow
1.0 gpm
Max. Pressure - Pumps
35 psi
Voltage - Pumps
24V DC
Power Type
Electric
Item - Industrial Pumps
Diaphragm Pump
Body Material
Polypropylene
Diaphragm Material
Santoprene
Max. Operating PSI
35
Diaphragm Material - Pumps
Santoprene(R)
Pressure Switch
No
Housing Material
Polypropylene
Operating Pressure (Maximum)
35 psi
Pump Operation Type
Electric
Nameplate Voltage
24V DC
Intake Connection Type
Barbed
Media Temperature (Maximum)
110 Degrees F
Check Valve Material
Viton
Diaphragm Chamber Design
2
Discharge Connection Type
Barbed
Air Intake Connection Type
Barbed
Flow Rate (Maximum)
1 gpm

Description

Diaphragm Pump, Operating Pressure (Maximum) 35 psi, Air Intake Connection Type Barbed, Diaphragm Chamber Design 2, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 1 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Barbed, Nameplate Voltage 24V DC, Pump Operation Type Electric, Pressure Switch No, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.