This item is Discontinued.

Flojet Pump, Bilge/Sump, 12 Vdc 04125114G

Pump, Bilge/Sump, 12 Vdc (Discontinued)

  • Mfr # 04125114G
  • Zoro # G2049844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04125114G
Zoro #
G2049844
UPC #
-
Country of Origin
Mexico

Details

Item
Diaphragm Sump/Transfer Pump
Diaphragm Material - Pumps
Geolast
Flow
5 gpm
Voltage
12VDC
Includes
3/4 in Hose Barb Inlet Strainer and Four Plug-In Fittings, Marine Splash-Proof Motor, Two 3/4 in Hose Barb and Two Garden Hose Fittings
Power Type
Electric
Max. Flow
5 gpm
Max. Operating PSI
25
Type
Quad Chamber Diaphragm
Housing Material - Pumps
Polypropylene
Check Valve
Buna
Max. Pressure - Pumps
25 psi
Voltage - Pumps
12V DC
Inlet/Outlet
3/4 in
Item - Industrial Pumps
Bilge/Sump Pump
Diaphragm Material
Geolast
Fuse Amps
15 A
Body Material
Polypropylene
Prime in Feet
8
Self-Priming
Yes

Description

Diaphragm Sump/Transfer Pump, Max. Pressure - Pumps 25 psi, Housing Material - Pumps Polypropylene, Diaphragm Material - Pumps Geolast, Max. Flow 5 gpm, Voltage - Pumps 12V DC, Power Type Electric, Quad Chamber Diaphragm, Inlet/Outlet 3/4 in, Check Valve Buna, Flow 5 gpm, Fuse Amps 15 A, Pressure On -, Pressure Off -, Prime in Feet 8, Self-Priming Yes, Standards -

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.