Zoro Homepage

Pump, Carpet Cleaner

  • Mfr # 02130571G

  • Zoro # G2698071


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet
1/4 in FNPT
Type
Diaphragm
Housing Material - Pumps
Nylon
Max. Temp - Pumps
160 Degrees F
Voltage
115VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02130571G
Zoro #
G2698071
UPC #
094703436457
Country of Origin
Mexico

Dimensions

Length (In.)
7.65 in
Height (In.)
3.63 in
Width (In.)
3.24 in
Overall Width
3.2 in
Overall Length
7.7 in
Overall Height
3.6 in
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Description

Electric Sprayer Pump, Operating Pressure (Maximum) 95 psi, Diaphragm Chamber Design 2, Diaphragm Material EPDM, Check Valve Material Viton, Discharge Connection Size 1/4 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 1.6 gpm, Housing Material Nylon, Intake Connection Size 1/4 in, Intake Connection Type FNPT, Nameplate Voltage 120V AC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Flow Rate @ 0 psi 1.4 gpm, Includes -, Media Temperature (Maximum) 160 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.