Zoro Homepage

Pump, Demand, 12 Vdc

  • Mfr # LFP122201K

  • Zoro # G1064831


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Check Valve
Viton
Inlet/Outlet
3/8 in HB
Includes
(2) Piston, 3/8 in Inner Diameter Hose
Pressure On
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP122201K
Zoro #
G1064831
UPC #
094700713742
Country of Origin
China

Dimensions

Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Overall Width
6.5 in
Overall Length
4.1 in
Overall Height
2.7 in

Details

Item
Automatic Demand Water System Pump
Body Material
Polypropylene
Check Valve
Viton
Inlet/Outlet
3/8 in HB
Includes
(2) Piston, 3/8 in Inner Diameter Hose
Pressure On
25 psi
Diaphragm Material
Santoprene
Max. Flow
1.0 gpm
Voltage - Pumps
12V DC
Flow
1 gpm
Item - Industrial Pumps
Automatic Demand Water System Pump
Fuse Amps
5 A
Standards
CSA Certified, IAPMO
Voltage
12VDC
Type
Diaphragm
Power Type
Electric
Housing Material - Pumps
Polypropylene
Self-Priming
Yes
Max. Operating PSI
35
Pressure Off
35 psi
Max. Pressure - Pumps
35 psi
Diaphragm Material - Pumps
Santoprene(R)
Prime in Feet
3
Housing Material
Polypropylene
Diaphragm Chamber Design
2
Series
LP Plus
Flow Rate @ 0 psi
1 gpm
Priming
Self-Priming
Flow Rate @ 60 psi
0.7 gpm
Duty Cycle
Intermittent
Nameplate Voltage
12V DC
Check Valve Material
Viton
Media Temperature (Maximum)
110 Degrees F
Pressure Switch
Yes
Operating Pressure (Maximum)
35 psi
Discharge Connection Type
Barbed
Flow Rate (Maximum)
1 gpm
Current
3.5 A
Intake Connection Type
Barbed

Description

Automatic Demand Water System Pump, Operating Pressure (Maximum) 35 psi, Diaphragm Chamber Design 2, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 1 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Barbed, Nameplate Voltage 12V DC, Priming Self-Priming, Pressure Switch Yes, Standards CSA Certified, IAPMO, Duty Cycle Intermittent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.