RV Water Pump w/Strainer - 12V - 3GPM - 50PSI
Mfr # R3526144D
Zoro # G503088830
Product Information
- Brand Flojet
- MFR # R3526144D
- Zoro # G503088830
- UPC # 705474220342
- Country of Origin Mexico
- Category Recreational Vehicle Accessories
Description
RV Water Pump with Strainer - 12V - 3GPM - 50PSI
Flojet’s RV water pumps are designed to provide years of satisfactory service in applications both large and small. The lineup features a wide range of flows and a variety of pressure settings to suit each individual need and preference. Standard models have a motor enclosed in a protective plastic housing, whereas the HD models include a wider diameter motor with a powder-coated steel shell, cast aluminum end bells, and lower housing to improve pressure capability and life.
All models include an integrated pressure switch, vibration dampening rubber mounting feet, and quick-connect ports. A built-in bypass valve helps to reduce unwanted pump cycling and noise. All models other than the 1 GPM come with an inlet strainer included as well.
Features:
- CSA certified for potable water
- Integrated, sealed pressure switch for on-demand operation
- Internal bypass for quiet, smooth operation
- Integrated, sealed pressure switch for on-demand operation
- Co-molded diaphragm technology for long life and durability
- HD models have larger motors and cast aluminum lower housings which allow for long life, even at high pressures
- Can run dry without damage
- Quick connect ports for ease of installation, servicing, and maintenance
- Vibration dampening mounting feet
- Self-priming allows for installation versatility
- Built-in backflow prevention valve
- Thermal protection on motor prevents overheating
Specifications:
- 12VDC & 24VDC
- 3 GPM (11 LPM)
- 50 PSI (3.4 BAR)
- Strainer & port fittings included
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO BUMPER CAP 4"" 2 PACK (40303)
- LOGO BRANDS Cincinnati Bengals Checkerboard Canopy (607-42C)
- AIC REPLACEMENT PARTS 4002 713 3017 Trimmer Spool & Spring Set Fits Stihl Autocut 25-2 0000 997 1501 (40027133017-SPRING)
- ATT SOUTHERN 155 Whiskey Barrel (HDR-055433)
- FLOJET Heavy Duty RV Water Pump w/Strainer - 12V - 3GPM - 50PSI (Q301V-117S-3A)
- FLOJET Heavy Duty RV Water Pump w/Strainer - 24V - 4GPM - 50PSI (Q402V-117S-3A)
- FLOJET RV Water Pump w/Strainer - 24V - 3GPM - 50PSI (R3526344D)
- FLOJET Portable Self-Priming RV Macerator Waste Pump Kit - 12V (18555000A)
- FLOJET Quiet Quad Water System Pump - 115VAC (04406043A)
- FLOJET RV Water Pump - 12V - 1GPM - 35PSI (RLFP122202A)
- RV DESIGNER RV Designer E316 Folding Camper Latch - White (E316)
- Flojet Recreational Vehicle Accessories