Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1 1/2", FNPT, 4.5" L

  • Mfr # G2A15NQ9GMB

  • Zoro # G400690068


product price: $1,239.00
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
Aluminum
For Pipe Size
1 1/2 in
Flow Material
Fuels, Solvents
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2A15NQ9GMB
Zoro #
G400690068
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1/2 in
Width (In.)
2 7/10 in
Length (In.)
5 3/10 in
Height (In.)
3 13/25 in
Overall Width
2.1 in
Overall Length
5.3 in
Manufacturer Warranty Length
1 yr
Overall Height
0.9 in

Details

Item
Electronic Flowmeter
Type
Turbine
Housing Material
Aluminum
Flow Material
Fuels, Solvents
Connection Type
FNPT
Max. Pressure
300 psi
Max. Viscosity
20 cps
Wetted Materials
316 Aluminum, Alumina Ceramic, PVDF, Stainless Steel, Tungsten Carbide
Frequency Range (Hz)
36 to 360
Flow Range
10 to 100 gpm
Fluid Temp. Range
14 Degrees to 140 Degrees F
Flow Range (GPM)
10 to 100
Power Requirement
2-AAA Alkaline Batteries
Shaft Material
Tungsten Carbide
Flow Range @ GPH
600 to 6000
Output Type
4-20 mA
Sensor Type
Turbine
Standards
ATEX, CE Certified, FM Approved, IECE
Flow Range (LPM)
38 to 380
Accuracy (%)
+/-0.75
Rotor Type
PVDF Turbine
Display Type
Digital
Display Units
gal
Rotor Material
PVDF
Compatible Flow Material
Diesel, Fuels, Petroleum Fluids
Frequency - Minimum
36 Hz
Frequency - Maximum
360 Hz
Operating Pressure - Maximum
300 psi
Wetted Material
316 Stainless Steel, Alumina Ceramic, Aluminum, PVDF, Tungsten Carbide
Flow Rate - Minimum
10 gpm
Includes Totalizer
Yes
Flow Rate - Maximum
100 gpm
Product Type
Electronic Meter
Media Temperature - Maximum
250 Degrees F
Media Temperature - Minimum
-40 Degrees F
Accuracy
+/-0.75% (With Computer), +/-1% (Body Only)
Unit Of Measure
Gallons, Liters
Flowmeter Type
Turbine
Mounting Orientation
Universal
Viscosity - Maximum
20 cps

Description

Electronic Flowmeter, Product Type Electronic Meter, Flowmeter Type Turbine, Accuracy +/-0.75 Percent (With Computer), +/-1 Percent (Body Only), Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Diesel, Fuels, Petroleum Fluids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 20 cps, Housing Material Aluminum, Rotor Material PVDF, Shaft Material Tungsten Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.