Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1 1/2", FNPT, 6.9" L

  • Mfr # OM040A001-822R5G

  • Zoro # G900690056


product price: $2,763.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Oval Gear
For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM040A001-822R5G
Zoro #
G900690056
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Width (In.)
6 3/10 in
Height (In.)
7 9/10 in
Length (In.)
7 2/5 in
Overall Length
7.4 in
Overall Width
6.3 in
Manufacturer Warranty Length
1 yr
Overall Height
7.9 in

Details

Item
Electronic Flowmeter
Housing Material
Aluminum
Type
Oval Gear
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
FNPT
Max. Pressure
435 psi
Frequency Range (Hz)
14 to 233.3
Max. Viscosity
1,000 cps
Wetted Materials
Aluminum, Ceramic, FKM, PPS
Flow Range
4 to 66 gpm
Fluid Temp. Range
-22 Degrees to 176 Degrees F
Display Units
gal
Seal Material
Viton
Output Type
4-20 mA
Flow Range (LPM)
15 to 250
Flow Range (GPM)
4 to 66
Accuracy (%)
+/- 0.5
Flow Range @ GPH
240 to 3960
Power Requirement
8 to 24 V DC
Display Type
Digital
Rotor Type
PPS Oval Gear
O-Ring
FKM
Shaft Material
Stainless Steel
Sensor Type
Oval Gear
Standards
CE Certified
Accuracy
+/-0.5%
Frequency - Minimum
14 Hz
Compatible Flow Material
Fuel Oils, Fuels, Grease, Lubricants, Oils
Viscosity - Maximum
1,000 cps
Media Temperature - Minimum
14 Degrees F
Product Type
Oval Gear Flow Meter
Flow Rate - Minimum
4 gpm
Wetted Material
Aluminum, Ceramic, Viton, PPS, Stainless Steel
Voltage - Maximum
36V DC
Operating Pressure - Maximum
435 psi
Unit Of Measure
Gallons
Media Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
66 gpm
Rotor Material
PPS
Includes Totalizer
Yes
Frequency - Maximum
233 3/10 Hz

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Accuracy +/-0.5 Percent, Connection Size 1 1/2 in, Connection Type FNPT, Compatible Flow Material Fuel Oils, Fuels, Grease, Lubricants, Oils, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 1,000 cps, Voltage - Maximum 36V DC, Housing Material Aluminum, Rotor Material PPS, Seal Material Viton, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.