Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1", FNPT, 4.1" L

  • Mfr # OM025S003-822R5G

  • Zoro # G900690063


product price: $2,267.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Oval Gear
For Pipe Size
1 in
Connection Size
1/2 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids, Water, Water-Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM025S003-822R5G
Zoro #
G900690063
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
1 in
Connection Size
1/2 in
Height (In.)
6 1/2 in
Length (In.)
6 9/10 in
Width (In.)
4 7/10 in
Overall Width
4.7 in
Overall Height
6.5 in
Overall Length
6.9 in

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Type
Oval Gear
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids, Water, Water-Based
Connection Type
NPT
Max. Pressure
990 psi
Wetted Materials
Ceramic, PTFE Encapsulated FKM, Stainless Steel
Frequency Range (Hz)
17.8 to 267.5
Max. Viscosity
1,000 cps
Flow Range
2.6 to 40 gpm
Fluid Temp. Range
-22 Degrees to 176 Degrees F
Display Type
Digital
Sensor Type
Oval Gear
Display Units
gal
Accuracy (%)
+/- 0.5
Rotor Type
PPS Oval Gear
Flow Range @ GPH
156 to 2400
Flow Range (GPM)
2.6 to 40
O-Ring
PTFE Encasulated FKM
Power Requirement
8 to 24 V DC
Output Type
4-20 mA
Flow Range (LPM)
10 to 150
O-Ring Material
Viton
Flowmeter Type
Electromagnetic
Compatible Flow Material
Lubricants, Oils, Viscous Fluids, Water, Water-Like Liquids
Accuracy
+/-0.5%
Product Type
Oval Gear Flow Meter
Media Temperature - Maximum
176 Degrees F
Frequency - Minimum
17 4/5 Hz
Includes Totalizer
Yes
Media Temperature - Minimum
-22 Degrees F
Flow Rate - Minimum
2.6 gpm
Flow Rate - Maximum
40 gpm
Viscosity - Maximum
1,000 cps
Frequency - Maximum
267 1/2 Hz
Operating Pressure - Maximum
990 psi
Wetted Material
Ceramic, Viton, PTFE, Stainless Steel
Rotor Material
PPS
Unit Of Measure
Gallons

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.5 Percent, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Lubricants, Oils, Viscous Fluids, Water, Water-Like Liquids, Media Temperature - Maximum 176 Degrees F, Media Temperature - Minimum -22 Degrees F, Viscosity - Maximum 1,000 cps, Housing Material Stainless Steel, Rotor Material PPS, O-Ring Material Viton, Wetted Material Ceramic, Viton, PTFE, Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.