Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1", FNPT, 4.3" L

  • Mfr # OM025A001-822R5G

  • Zoro # G200690060


product price: $1,726.00
/ea
Free Shipping & Returns

Key Features

Type
Oval Gear
Housing Material
Aluminum
For Pipe Size
1 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM025A001-822R5G
Zoro #
G200690060
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Height (In.)
6 3/5 in
Width (In.)
4 7/10 in
Length (In.)
5 2/5 in
Overall Width
4.7 in
Overall Height
6.6 in
Manufacturer Warranty Length
1 yr
Overall Length
5.4 in

Details

Item
Electronic Flowmeter
Type
Oval Gear
Housing Material
Aluminum
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
FNPT
Max. Pressure
990 psi
Wetted Materials
Aluminum, Ceramic, FKM, PPS
Frequency Range (Hz)
17.8 to 267.5
Max. Viscosity
1,000 cps
Flow Range
2.6 to 40 gpm
Fluid Temp. Range
-22 Degrees to 176 Degrees F
Rotor Type
PPS Oval Gear
Display Type
Digital
Standards
CE Certified
Accuracy (%)
+/- 0.5
Display Units
gal
Sensor Type
Oval Gear
Flow Range (LPM)
10 to 150
Flow Range (GPM)
2.6 to 40
Output Type
4-20 mA
O-Ring
FKM
Seal Material
Viton
Shaft Material
Stainless Steel
Power Requirement
8 to 24 V DC
Flow Range @ GPH
156 to 2400
Viscosity - Maximum
1,000 cps
Frequency - Maximum
267 1/2 Hz
Rotor Material
PPS
Compatible Flow Material
Fuel Oils, Fuels, Grease, Lubricants, Oils
Media Temperature - Minimum
14 Degrees F
Includes Totalizer
Yes
Media Temperature - Maximum
140 Degrees F
Product Type
Oval Gear Flow Meter
Flow Rate - Minimum
2.6 gpm
Frequency - Minimum
17 4/5 Hz
Flow Rate - Maximum
40 gpm
Operating Pressure - Maximum
990 psi
Accuracy
+/-0.5%
Unit Of Measure
Gallons
Voltage - Maximum
30V DC
Wetted Material
Aluminum, Ceramic, Viton, PPS, Stainless Steel

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Accuracy +/-0.5 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Fuel Oils, Fuels, Grease, Lubricants, Oils, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 1,000 cps, Voltage - Maximum 30V DC, Housing Material Aluminum, Rotor Material PPS, Seal Material Viton, Shaft Material Stainless Steel, Wetted Material Aluminum, Ceramic, Viton, PPS, Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.