Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1/4", FNPT, 2.68" L

  • Mfr # OM006S513-822R5G

  • Zoro # G400690082


product price: $1,448.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Oval Gear
For Pipe Size
1/4 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids, Water, Water-Based
Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM006S513-822R5G
Zoro #
G400690082
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
1/4 in
Connection Size
1/4 in
Width (In.)
4 9/10 in
Height (In.)
4 4/5 in
Length (In.)
2 17/25 in
Overall Height
4.8 in
Manufacturer Warranty Length
1 yr
Overall Length
2.9 in
Overall Width
4.9 in

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Type
Oval Gear
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids, Water, Water-Based
Connection Type
FNPT
Max. Pressure
495 psi
Max. Viscosity
1,000 cps
Wetted Materials
316 Stainless Steel, Ceramic, PTFE Encapsulated FKM, Stainless Steel
Frequency Range (Hz)
1.17 to 58.3
Flow Range
0.5 to 27 gph
Fluid Temp. Range
-22 Degrees to 176 Degrees F
Seal Material
PTFE
Flow Range (LPM)
0.0333 to 1.6667
Rotor Type
Stainless Steel Oval Gears
Shaft Material
Stainless Steel
O-Ring
PTFE Encasulated FKM
Output Type
4-20 mA
Flow Range (GPM)
0.0083 to 0.45
Power Requirement
8 to 24 V DC
Sensor Type
Oval Gear
Flow Range @ GPH
0.5 to 27
Accuracy (%)
+/- 1.0
Display Type
Digital
Display Units
gal
Standards
CE Certified
Wetted Material
316L Stainless Steel, Ceramic, Viton, PTFE
Voltage - Maximum
30V DC
Viscosity - Maximum
1,000 cps
Frequency - Minimum
1 17/100 Hz
Product Type
Oval Gear Flow Meter
Compatible Flow Material
Fuel Oils, Fuels, Grease, Lubricants, Oils
Operating Pressure - Maximum
495 psi
Flow Rate - Minimum
0.5 gph
Includes Totalizer
Yes
Accuracy
+/-1%
Flow Rate - Maximum
27 gph
Media Temperature - Minimum
14 Degrees F
Frequency - Maximum
58 3/10 Hz
Media Temperature - Maximum
140 Degrees F
Rotor Material
Stainless Steel

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Accuracy +/-1 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Fuel Oils, Fuels, Grease, Lubricants, Oils, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 1,000 cps, Voltage - Maximum 30V DC, Housing Material Stainless Steel, Rotor Material Stainless Steel, Seal Material PTFE, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.