Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 2", FNPT, 5.3" L

  • Mfr # G2S20NQ9GMB

  • Zoro # G800690064


product price: $1,824.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Turbine
For Pipe Size
2 in
Connection Size
2 in
Flow Material
Chemicals, Corrosive Fluids, Fuels, Solvents, Water, Water-Like Liquids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2S20NQ9GMB
Zoro #
G800690064
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Connection Size
2 in
Height (In.)
3 41/50 in
Width (In.)
3 2/5 in
Length (In.)
6 3/10 in
Overall Length
6.3 in
Manufacturer Warranty Length
1 yr
Overall Height
3.8 in
Overall Width
3.4 in

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Type
Turbine
Flow Material
Chemicals, Corrosive Fluids, Fuels, Solvents, Water, Water-Like Liquids
Connection Type
FNPT
Max. Pressure
1,500 psi
Frequency Range (Hz)
33 to 330
Max. Viscosity
20 cps
Wetted Materials
316 Stainless Steel, Alumina Ceramic, PVDF, Stainless Steel, Tungsten Carbide
Flow Range
20 to 200 gpm
Fluid Temp. Range
14 Degrees to 140 Degrees F
Flow Range (LPM)
76 to 760
Power Requirement
2-AAA Alkaline Batteries
Flow Range (GPM)
20 to 200
Accuracy (%)
+/-0.75
Standards
ATEX, CE Certified, FM Approved, IECE
Sensor Type
Turbine
Output Type
4-20 mA
Shaft Material
Tungsten Carbide
Rotor Type
PVDF Turbine
Flow Range @ GPH
1200 to 12000
Display Type
Digital
Display Units
gal
Media Temperature - Maximum
140 Degrees F
Media Temperature - Minimum
0 Degrees F
Accuracy
+/-0.75%
Unit Of Measure
Gallons, Liters
Flow Rate - Maximum
300 gpm
Frequency - Minimum
33 Hz
Frequency - Maximum
330 Hz
Operating Pressure - Maximum
1,500 psi
Wetted Material
316 Stainless Steel, Alumina Ceramic, PVDF, Tungsten Carbide
Flowmeter Type
Electromagnetic
Includes Totalizer
Yes
Mounting Orientation
Universal
Rotor Material
PVDF
Flow Rate - Minimum
200 gpm
Product Type
Industrial Grade Electronic Meter
O-Ring Material
316 Stainless Steel
Viscosity - Maximum
100 cps
Compatible Flow Material
Chemicals, Fuels, Water

Description

Electronic Flowmeter, Product Type Industrial Grade Electronic Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.75 Percent, Connection Size 2 in, Connection Type FNPT, Compatible Flow Material Chemicals, Fuels, Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 100 cps, Housing Material Stainless Steel, Rotor Material PVDF, O-Ring Material 316 Stainless Steel, Shaft Material Tungsten Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.