Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 3/8", FNPT, 2.68" L

  • Mfr # OM008S513-822R5G

  • Zoro # G900690070


product price: $1,490.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Oval Gear
For Pipe Size
3/8 in
Connection Size
3/8 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM008S513-822R5G
Zoro #
G900690070
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
3/8 in
Connection Size
3/8 in
Width (In.)
4 9/10 in
Length (In.)
2 17/25 in
Height (In.)
5 in
Overall Length
2.9 in
Manufacturer Warranty Length
1 yr
Overall Width
4.9 in
Overall Height
5 in

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Type
Oval Gear
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
FNPT
Max. Pressure
495 psi
Max. Viscosity
1,000 cps
Frequency Range (Hz)
2.3 to 108.5
Wetted Materials
316 Stainless Steel, Ceramic, PTFE Encapsulated FKM, Stainless Steel
Flow Range
4 to 145 gph
Fluid Temp. Range
-22 Degrees to 176 Degrees F
Accuracy (%)
+/- 1.0
Shaft Material
Stainless Steel
Power Requirement
8 to 24 V DC
O-Ring
PTFE Encasulated FKM
Output Type
4-20 mA
Seal Material
PTFE
Standards
CE Certified
Display Type
Digital
Flow Range @ GPH
4 to 145
Flow Range (GPM)
0.0667 to 2.416
Sensor Type
Oval Gear
Rotor Type
Stainless Steel Oval Gears
Display Units
gal
Flow Range (LPM)
0.25 to 9.167
Frequency - Maximum
108 1/2 Hz
Wetted Material
316L Stainless Steel, Ceramic, Viton, PTFE
Media Temperature - Minimum
14 Degrees F
Operating Pressure - Maximum
495 psi
Flow Rate - Maximum
145 gph
Product Type
Oval Gear Flow Meter
Compatible Flow Material
Fuel Oils, Fuels, Grease, Lubricants, Oils
Flow Rate - Minimum
4 gph
Rotor Material
Stainless Steel
Media Temperature - Maximum
140 Degrees F
Includes Totalizer
Yes
Viscosity - Maximum
1,000 cps
Voltage - Maximum
30V DC
Frequency - Minimum
2 3/10 Hz
Accuracy
+/-1%

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Accuracy +/-1 Percent, Connection Size 3/8 in, Connection Type FNPT, Compatible Flow Material Fuel Oils, Fuels, Grease, Lubricants, Oils, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 1,000 cps, Voltage - Maximum 30V DC, Housing Material Stainless Steel, Rotor Material Stainless Steel, Seal Material PTFE, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.