Zoro Homepage

Electronic Flowmeter, Turbine, 3.4" L

  • Mfr # G2X07XQ9GMA

  • Zoro # G100690078


product price: $432.00
/ea
Free Shipping & Returns

Key Features

Type
Turbine
Housing Material
Nylon
Fluid Temp. Range
14 Degrees to 140 Degrees F
Width (In.)
2 in
Flow Range @ GPH
120 to 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2X07XQ9GMA
Zoro #
G100690078
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2 in
Height (In.)
17/20 in
Length (In.)
3 2/5 in
Overall Width
2 in
Overall Length
3.4 in
Overall Height
0.9 in

Details

Item
Electronic flow meter
Type
Turbine
Housing Material
Nylon
Fluid Temp. Range
14 Degrees to 140 Degrees F
Flow Range @ GPH
120 to 1200
Power Requirement
2-AAA Alkaline Batteries
Flow Range (LPM)
7.6 to 76
Display Type
LCD
Display Units
gal
Product Type
Computer Display

Description

Electronic flow meter, Product Type Computer Display, Overall Height 0.9 in, Overall Length 3.4 in, Overall Width 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.