Zoro Homepage

Flowmeter, Oval Gear, 1/2"FNPT, 1500 psi

  • Mfr # LM51DN

  • Zoro # G3036469


product price: $550.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Oval Gear
Connection Size
1/2 in
Flow Material
Oil
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM51DN
Zoro #
G3036469
UPC #
031401004922
Country of Origin
Germany

Dimensions

Connection Size
1/2 in
Fitting Size (In.)
1/2
Length (In.)
3 in
Manufacturer Warranty Length
1 yr
Overall Length
3.2 in

Details

Item
Electronic Flowmeter
Housing Material
Aluminum
Type
Oval Gear
Flow Material
Oil
Connection Type
FNPT
Max. Pressure
1,500 psi
Wetted Materials
Alnico, Aluminum, Buna, LCP, Stainless Steel
Max. Viscosity
4,600 SUS
Flow Range
0.26 to 7.8 gpm
Fluid Temp. Range
23 Degrees to 131 Degrees F
Flow Range (GPM)
0.25 to 8
Fluid Temp. Range (Deg. C)
-20 to 60
Flow Range @ GPH
15 to 480
Flow Range (LPM)
1 to 30
Fitting Type
FNPT
O-Ring
Buna-N
Display Units
gal, L, pt, qt
Fluid Temp. Range (Deg. F)
23 to 131
Accuracy (%)
+/-0.5
Sensor Type
Reed Switch
Flow Range @ lessthan 5 cps
0.8 to 8 gpm
Display Type
Digital
Pressure Rating (PSI)
1500
Seal Material
Buna-N
Standards
CE Certified
Output Type
4-20 mA
Shaft Material
Stainless Steel
Flow Rate - Maximum
8 gpm
Viscosity - Maximum
1,000 cps
Wetted Material
Alnico, Aluminum, Buna-N, LCP, Stainless Steel
Media Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
1,500 psi
Flow Rate - Minimum
0.2 gpm
Accuracy
+/-0.5%
Includes Totalizer
Yes
Product Type
Lube Meter
Media Temperature - Maximum
140 Degrees F
Compatible Flow Material
Oils
Unit Of Measure
Gallons, Liters
Rotor Material
LCP

Description

Electronic Flowmeter, Product Type Lube Meter, Accuracy +/-0.5 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Oils, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -4 Degrees F, Viscosity - Maximum 1,000 cps, Housing Material Aluminum, Rotor Material LCP, Seal Material Buna-N, Shaft Material Stainless Steel, Wetted Material Alnico, Aluminum, Buna-N, LCP, Stainless Steel, Standards CE Certified, Unit Of Measure Gallons, Liters

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.