Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, Oval Gear, 495 psi, 1/4 in.

  • Mfr # OM006S513-222

  • Zoro # G7152442


product price: $790.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Oval Gear
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Size
1/2 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM006S513-222
Zoro #
G7152442
UPC #
-
Country of Origin
Australia

Dimensions

Connection Size
1/2 in
Length (In.)
2 3/4 in
Fitting Size (In.)
1/4
Overall Length
2.8 in

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Type
Oval Gear
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
NPT
Max. Pressure
495 psi
Wetted Materials
316 Stainless Steel, Carbon, PTFE
Max. Viscosity
4,600 SUS
Frequency Range (Hz)
0.53 to 29.81
Flow Range
0.5 to 27 gph
Fluid Temp. Range
-4 Degrees to 250 Degrees F
Repeatability
+/- 0.03% of Reading
Sensor Type
Reed Switch and Hall Effect
Fitting Type
FNPT
Output Type
Scaled Pulse
O-Ring
PTFE
Fluid Temp. Range (Deg. C)
-20 to 120
Flow Range (LPM)
0.033 to 1.67
Includes
Pulse
Accuracy (%)
0.5
Special Features
Totals (Cumulative and Batch), Rate of Flow, Pulse Output
Rotor Type
Stainless Steel Oval Gears
Flow Range @ GPH
0.5 to 27
Fluid Temp. Range (Deg. F)
5 to 250
Strainer
200 Mesh Recommended
Flow Range @ lessthan 5 cps
2.7 to 27 gph (10 to 100 LPH)
Flow Range (GPM)
0.008 to 0.45
Power Requirement
Hall Effect 5/24V DC
Ambient Temperature
-20 Degrees to 120 Degrees C
Pressure Rating (PSI)
495
Typical K Factor
Reed Switch = 3975 Pulses Per Gallon, Hall Effect = 3975 Pulses Per Gallon
O-Ring Material
Viton
Wetted Material
316 Stainless Steel, Carbon, PTFE
Compatible Flow Material
Chemicals, Lubricants, Oils, Viscous Fluids
Flow Rate - Minimum
0.5 gph
Frequency - Minimum
53/100 Hz
Rotor Material
Stainless Steel
Frequency - Maximum
29 81/100 Hz
Accuracy
+/-1%
Flow Rate - Maximum
27 gph
Media Temperature - Maximum
250 Degrees F
Media Temperature - Minimum
4 Degrees F
Product Type
Oval Gear Flow Meter
Unit Of Measure
Gallons, Liters
Operating Pressure - Maximum
495 psi
Viscosity - Maximum
4,600 SUS
Flowmeter Type
Electromagnetic

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1 Percent, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Chemicals, Lubricants, Oils, Viscous Fluids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 4 Degrees F, Viscosity - Maximum 4,600 SUS, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Viton, Wetted Material 316 Stainless Steel, Carbon, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.