Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, Oval Gear, 990 psi, 1/2 in.

  • Mfr # OM015A511-222

  • Zoro # G7020081


product price: $802.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Oval Gear
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Size
1/2 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM015A511-222
Zoro #
G7020081
UPC #
-
Country of Origin
Australia

Dimensions

Connection Size
1/2 in
Length (In.)
4 in
Fitting Size (In.)
1/2
Overall Length
4 in

Details

Item
Electronic Flowmeter
Housing Material
Aluminum
Type
Oval Gear
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
NPT
Max. Pressure
990 psi
Wetted Materials
316 Stainless Steel, Aluminum, Carbon, Viton
Max. Viscosity
4,600 SUS
Frequency Range (Hz)
2.76 to 112.36
Flow Range
0.26 to 10.6 gpm
Fluid Temp. Range
-4 Degrees to 250 Degrees F
Flow Range (LPM)
1 to 40
O-Ring
Viton
Power Requirement
Hall Effect 5/24V DC
Rotor Type
Stainless Steel Oval Gears
Pressure Rating (PSI)
990
Flow Range @ lessthan 5 cps
1.06 to 10.6 gpm (4 to 40 LPM)
Ambient Temperature
-20 Degrees to 120 Degrees C
Strainer
100 Mesh Recommended
Flow Range (GPM)
0.26 to 10.6
Sensor Type
Reed Switch and Hall Effect
Typical K Factor
Reed Switch = 318 Pulses Per Gallon, Hall Effect = 636 Pulses Per Gallon
Repeatability
+/- 0.03% of Reading
Fluid Temp. Range (Deg. F)
5 to 250
Output Type
Scaled Pulse
Fluid Temp. Range (Deg. C)
-20 to 120
Includes
Pulse
Special Features
Totals (Cumulative and Batch), Rate of Flow, Pulse Output
Fitting Type
FNPT
Accuracy (%)
0.5
Flow Range @ GPH
15.6 to 636
Operating Pressure - Maximum
990 psi
Flow Rate - Maximum
10.6 gpm
Flowmeter Type
Electromagnetic
Media Temperature - Minimum
4 Degrees F
Media Temperature - Maximum
250 Degrees F
Wetted Material
316 Stainless Steel, Aluminum, Carbon, Viton
Product Type
Oval Gear Flow Meter
Frequency - Maximum
112 9/25 Hz
Viscosity - Maximum
4,600 SUS
Unit Of Measure
Gallons, Liters
Accuracy
+/-1%
Flow Rate - Minimum
0.26 gpm
Frequency - Minimum
2 19/25 Hz
Compatible Flow Material
Chemicals, Lubricants, Oils, Viscous Fluids
Rotor Material
Stainless Steel
O-Ring Material
Viton

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1 Percent, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Chemicals, Lubricants, Oils, Viscous Fluids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 4 Degrees F, Viscosity - Maximum 4,600 SUS, Housing Material Aluminum, Rotor Material Stainless Steel, O-Ring Material Viton, Wetted Material 316 Stainless Steel, Aluminum, Carbon, Viton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.