This item is Discontinued.

Flomec Flowmeter, Turbine, 1-1/2 In FNPT G2A15N09GMB

Flowmeter, Turbine, 1-1/2 In FNPT (Discontinued)

  • Mfr # G2A15N09GMB
  • Zoro # G3212027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G2A15N09GMB
Zoro #
G3212027
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 1/2 in
Fitting Size (In.)
1-1/2

Details

Item
Electronic Flowmeter
Type
Turbine
Housing Material
Aluminum
Flow Material
Fuels, Lubricants, Petroleum Products
Connection Type
FNPT
Max. Pressure
300 psi
Frequency Range (Hz)
36 to 360
Max. Viscosity
530 SUS
Wetted Materials
316 Stainless Steel, Aluminum, Ceramic, PVDF, Tungsten Carbide
Flow Range
10 to 100 gpm
Fluid Temp. Range
0 Degrees to 140 Degrees F
Accuracy (%)
+/-0.75
Fluid Temp. Range (Deg. C)
-10 to 160
Sensor Type
Magnetic
Strainer
28 mesh
Agency Compliance
FM, CUL, CE, EX, ATEX
Pressure Rating (PSI)
300
Repeatability
0.10%
Includes
2 Lithium Batteries
Display Type
Standard LC Display
Typical K Factor
215 Pulses Per Gallon
Ambient Temperature
14 to 140 Degrees F
Fluid Temp. Range (Deg. F)
14 to 140
Rotor Type
PVDF
Fitting Type
FNPT
Power Requirement
2 Lithium Batteries

Description

Electronic Flowmeter, Connection Size 1 1/2 in, Connection Type FNPT, Housing Material Aluminum, Output Type -, Display Type Standard LC Display

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.