Zoro Homepage

Watermeter

  • Mfr # TM05SQ9GMA

  • Zoro # G100389637


product price: $428.00
/ea
Free Shipping & Returns

Key Features

Flow Range @ GPH
60 to 600
Display Type
Digital
Height (In.)
2 1/2 in
Sensor Type
Turbine
Length (In.)
4 3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM05SQ9GMA
Zoro #
G100389637
UPC #
41112501
Country of Origin
United States

Dimensions

Height (In.)
2 1/2 in
Length (In.)
4 3/10 in
For Pipe Size
1/2 in
Width (In.)
2 1/10 in
Connection Size
1/2 in
Overall Length
3.8 in
Overall Width
2.1 in
Overall Height
0.9 in
Manufacturer Warranty Length
1 yr

Details

Item
Watermeter
Flow Range @ GPH
60 to 600
Display Type
Digital
Sensor Type
Turbine
Type
Turbine
Display Units
Barrels, Cubic Centimeters, Cubic Feet, Cubic Meters, Imperial Gallons, Liters, Ounces, Quarts, gal
Frequency Range (Hz)
42 to 420
Housing Material
PVC
Wetted Materials
316 Stainless Steel, Alumina Ceramic, PVC, PVDF, Tungsten Carbide
Flow Material
Water-based non-corrosive fluids
Max. Viscosity
20 cps
Max. Pressure
225 psig
Fluid Temp. Range
32 Degrees to 140 Degrees F
Flow Range
1 to 10 gpm
Flow Range (GPM)
1 to 10
Power Requirement
Two Alkaline AAA Batteries
Rotor Type
PVDF
Connection Type
Spigot
Flow Range (LPM)
3.8 to 38
Accuracy (%)
+/- 3
Accuracy
+/-3%
Wetted Material
316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide
Product Type
Water Meter
Frequency - Maximum
3 kHz
Viscosity - Maximum
20 cps
Flow Rate - Minimum
1 gpm
Media Temperature - Minimum
32 Degrees F
Shaft Material
Tungsten Carbide
Flowmeter Type
Turbine
Frequency - Minimum
1/4 kHz
Unit Of Measure
Gallons, Liters
Output Type
4-20 mA
Flow Rate - Maximum
10 gpm
Mounting Orientation
Universal
Rotor Material
PVDF
Includes Totalizer
Yes
Compatible Flow Material
Water
Operating Pressure - Maximum
225 psi
Media Temperature - Maximum
140 Degrees F

Description

Watermeter, Product Type Water Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 1/2 in, Connection Type Spigot, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material PVDF, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide, Unit Of Measure Gallons, Liters, Output Type 4-20 mA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.