Zoro Homepage

Watermeter

  • Mfr # TM40FQ9GME

  • Zoro # G500389831


product price: $1,302.00
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, NSF/ANSI
Fluid Temp. Range
32 Degrees to 140 Degrees F
Flow Range (GPM)
60 to 600
Max. Viscosity
20 cps
Sensor Type
Turbine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM40FQ9GME
Zoro #
G500389831
UPC #
41112501
Country of Origin
United States

Dimensions

Height (In.)
9 in
Length (In.)
14 in
Width (In.)
9 in
Connection Size
4 in
For Pipe Size
4 in
Manufacturer Warranty Length
1 yr
Overall Length
14.7 in
Overall Height
0.9 in
Overall Width
2.1 in

Details

Item
Watermeter
Standards
CE Certified, NSF/ANSI
Fluid Temp. Range
32 Degrees to 140 Degrees F
Flow Range (GPM)
60 to 600
Max. Viscosity
20 cps
Sensor Type
Turbine
Flow Material
Water-based non-corrosive fluids
Connection Type
Flange
Housing Material
PVC
Flow Range
60 to 600 gpm
Wetted Materials
Acetal, Ferrite, PEEK, PVC, Stainless Steel
Flow Range @ GPH
3600 to 36000
Display Units
Barrels, Cubic Centimeters, Cubic Feet, Cubic Meters, Imperial Gallons, Liters, Ounces, Quarts, gal
Accuracy (%)
+/- 3
Frequency Range (Hz)
17 to 170
Display Type
Digital
Rotor Type
PVDF
Accuracy
+/-3%
Type
Turbine
Flow Range (LPM)
227 to 2271
Power Requirement
Two Alkaline AAA Batteries
Max. Pressure
225 psig
Includes Totalizer
Yes
Media Temperature - Minimum
32 Degrees F
Flowmeter Type
Turbine
Operating Pressure - Maximum
225 psi
Frequency - Maximum
3 kHz
Shaft Material
Stainless Steel
Wetted Material
Acetal, Ferrite, PEEK, PVC, Stainless Steel
Media Temperature - Maximum
140 Degrees F
Mounting Orientation
Universal
Rotor Material
Acetal
Unit Of Measure
Gallons, Liters
Product Type
Flow Meter
Output Type
4-20 mA
Flow Rate - Minimum
60 gpm
Frequency - Minimum
1/4 kHz
Flow Rate - Maximum
600 gpm
Compatible Flow Material
Water
Viscosity - Maximum
20 cps

Description

Watermeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 4 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material Acetal, Shaft Material Stainless Steel, Wetted Material Acetal, Ferrite, PEEK, PVC, Stainless Steel, Standards CE Certified, NSF/ANSI, Unit Of Measure Gallons, Liters, Output Type 4-20 mA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.