Zoro Homepage

Detection/Alarm Shutoff System, 600 psi

  • Mfr # RS-092-1/2-MK2

  • Zoro # G3782797


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Audio Alarm
Yes
Voltage
120V AC, 208V AC, 240V AC
Includes
(2) 3/8 in x 1/2 in Compression Fittings (Male and Female), 1/2 in Full Port Lead-Free Shut-Off Valve, 10 ft Rope Sensor w/ 6 ft Lead Wire, 120, 208 or 240V AC to 24V AC Step-Down Transformer w/ Wall Mounting Plate, Actuator Assembly, Receiver Box
Power Cord Length
12 ft
Shut Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-092-1/2-MK2
Zoro #
G3782797
UPC #
857640005854
Country of Origin
United States

Dimensions

Power Cord Length
12 ft
Sensor Cord Length
10 ft
Pipe Size - Valves
1/2 in
Pipe Size
1/2 in

Details

Audio Alarm
Yes
Voltage
120V AC, 208V AC, 240V AC
Item
Leak Detection Shut-Off Valve
Includes
(2) 3/8 in x 1/2 in Compression Fittings (Male and Female), 1/2 in Full Port Lead-Free Shut-Off Valve, 10 ft Rope Sensor w/ 6 ft Lead Wire, 120, 208 or 240V AC to 24V AC Step-Down Transformer w/ Wall Mounting Plate, Actuator Assembly, Receiver Box
Shut Off
Yes
Application
Hose Fed Appliance Leak Detection
Temp. Range
0 Degrees to 100 Degrees F
Number of Sensors
1
Material
Brass
Max. Pressure
600 psi
Connection Type
Compression
Amps
0.3 A
Standards
MA Board of Registration of Plumbers Approval Code P1-0617-575, NSF 372, NSF/ANSI 61
Product Type
Detection and Alarm Shutoff System
Audio Alarm Included
Audio Alarm Included
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
580 psi
Operating Temperature - Maximum
100 Degrees F
Shut Off Feature
Shut-off Feature
Current
0.6 A

Description

Leak Detection Shut-Off Valve, Voltage 120V AC, 208V AC, 240V AC, Pipe Size 1/2 in, Material Brass, Connection Type Compression, Operating Pressure - Maximum 580 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 100 Degrees F, Number of Sensors 1, Audio Alarm Included Audio Alarm Included, Sensor Cord Length 10 ft, Power Cord Length 12 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.