Shop FLOODSTOP
See all product information
Create Account
Leak Detector
- Mfr # FSAWHD33
- Zoro # G223946045
product price:Â
$
47.99
/ea
Key Features
Compatible Series
FloodStop(R)
Overall Length
10 in
Compatible Manufacturer Part Number
FSAWHD33
Compatible Brand
Universal
Compatible Product Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSAWHD33
- Zoro #
- G223946045
- UPC #
- 0815361009940
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Overall Width
- 3 in
- Overall Height
- 1 in
- Length
- 10 in
Details
- Item
- Leak Detector
- Compatible Series
- FloodStop(R)
- Compatible Manufacturer Part Number
- FSAWHD33
- Compatible Brand
- Universal
- Compatible Product Type
- Universal
Description
Leak Detector, Compatible Manufacturer Part Number FSAWHD33, Connection Size Not Applicable, Connection Type Not Applicable, Material Not Applicable, Overall Height 1 in, Overall Length 10 in, Compatible Grainger Part Number 432LY7, 432LZ2, 432LZ3, 432LZ6, Includes Not Applicable, Overall Width 3 in, Product Type Wire Harness, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.