Shop FLOOR LORD INDUSTRIES
See all product information
Create Account
Diamondback Composite Floor Scraper, 10 In L x 1 1/2 In Blade
- Mfr # 803987
- Zoro # G922838382
original price:Â $25.25 , new price: $22.75 , 9 percent off
new price:Â
$
22.75
/ea
Key Features
Blade Width
1-1/2 in
Blade Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803987
- Zoro #
- G922838382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Blade Width
- 1-1/2 in
- Blade Length
- 10 in
Details
- Item
- Scraper
- Blade Material
- Steel
- Color
- Blue
Description
Elevate your toolkit with this professional-grade 10in Composite Scraper. Engineered with a precision 1.5in blade, this high-durability tool was originally perfected for the flooring industry but has since become a staple for contractors across all trades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.