Shop FLOOR LORD INDUSTRIES
See all product information
Create Account
Diamondback Composite Floor Scraper, 17 In L x 1 1/2 In Blade
- Mfr # 803988
- Zoro # G522838270
original price:Â $27.89 , new price: $25.15 , 9 percent off
new price:Â
$
25.15
/ea
Key Features
Blade Width
1.5 in
Blade Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803988
- Zoro #
- G522838270
- UPC #
- -
- Country of Origin
- United States
- Item
- Scraper
- Blade Material
- Steel
- Color
- Blue
Dimensions
- Blade Width
- 1.5 in
- Blade Length
- 17 in
Description
Take your craftsmanship to the next level with our 17in Professional Composite Scraper. Equipped with a versatile 1.5in precision blade, this heavy-duty tool is designed for contractors who demand durability and surface protection.. Equipped with a versatile 1.5in precision blade, this heavy-duty tool is designed for contractors who demand durability and surface protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.