Shop FLOOR LORD INDUSTRIES
See all product information
Create Account
Vector Pro Series Super 7R Sander Pad, Spring Steel Edger, Multi-Grit
- Mfr # 803985
- Zoro # G422838332
original price:Â $381.99 , new price: $343.99 , 9 percent off
new price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Fits Super 7 R Sander
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803985
- Zoro #
- G422838332
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Item
- Edger
- For Use With
- Fits Super 7 R Sander
- Color
- Silver
Description
One pad to rule them all. This patented edger pad is unlike any other & likely the last one you'll buy. Specs: Fits Super 7 R Sander Ability to do both rough & fine sanding Spring steel base that will not distort or lose shape keeping the trim shape Simple install & removal Patent #11027393 Benefits: Drastically Cut Labor Costs: This tool reduces sanding time by up to 50%, allowing you to finish jobs faster and move on to the next project. Superior Durability: Engineered to outlast inferior rubber pads, providing a long-term, reliable solution for heavy-duty use. Maximize Abrasive Life: Get significantly more footage out of every piece of sandpaper, reducing waste and material expenses. Built-in Protection: Designed to protect existing trim and baseboards while remaining highly resistant to damage from protruding nails and screws. Error Prevention: Minimizes surface damage and costly mistakes, making it an essential safeguard-especially for inexperienced craftsmen. The Aluminum Oxide Specialist: Recognized as the premier option for sanding tough aluminum oxide pre-finished flooring, ensuring a smooth finish on even the hardest coatings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.