Backpack Vacuum, 14 7/8 in H, 11.4 lb

  • Mfr # 107726
  • Zoro # G304862653
product price: 
$
529.99
/ea
Free Shipping & Returns

Key Features

Weight
11.4 lb
Includes Charger
No
Vacuum Pickup Type
Dry
No. Batteries Included
0
Current
10.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
107726
Zoro #
G304862653
UPC #
693822077260
Country of Origin
Mexico
Weight
11.4 lb
Includes Charger
No
Vacuum Pickup Type
Dry
No. Batteries Included
0
Current
10.8 A
Compatible Brand
ProTeam
HEPA Rated Machine
Not HEPA Rated
Includes Battery
No
Vacuum Capacity
3/4 gal
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Voltage
120V AC
Vacuum Air Flow
153 cfm
Power Source
Corded
Filter Included
HEPA
Bag/Cartridge Material
Paper
Plug Type
Three-Prong
Standards
CSA, UL
Sound Level
68 dB
Bag/Cartridge Reusability
Reusable
Series
GoFit 3 Corded
Vacuum Collection Type
Bag
Tool Series
Restaurant
Motor Efficiency Type
Brushed
Filter Efficiency
99.79% at 0.3 to 0.5 microns
Power
1,296 W
Static Pressure
91 in
Frequency
60 Hz
Includes
(2) Intercept Micro Filter Bags, 50 ft Extension Cord, Crevice Tool, Dome Filter with Foam Media, Exhaust Filter made from HEPA Media, Hard Floor Tool, Hose, Micro Cloth Filter, Scalloped Carpet Tool, Soft Dusting Brush, Upholstery Tool
Item
Backpack Vacuum
Features
4-Step FlexFit Articulating and Interchangeable Harness, ProLevel Filtration System, Reduced Profile, Thicker Padding

Dimensions

Height
15 in
Cord Length
50 ft
Hose Length
4 ft
Fits Chest Size
4-Step FlexFit Articulating and Interchangeable Harness, ProLevel Filtration System, Reduced Profile, Thicker Padding

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.79 Percent at 0.3 to 0.5 microns, Vacuum Collection Type Bag, Vacuum Capacity 3/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 11.4 lb, Height 15 in, Sound Level 68 dB, Motor Efficiency Type Brushed, Power 1,296 W, Current 10.8 A, Frequency 60 Hz, Voltage 120V AC, Hose Length 4 ft, Power Cord Length 50 ft, Plug Type Three-Prong, Series GoFit 3 Corded

Ratings & reviews