
Advantagemat Black Vinyl Lipped Chair Mat for Carpets - 45in x 53in
Mfr # NRCMFLVG0089
Zoro # G522624880
product price:Â $82.59
/ea
Free Shipping & Returns
Key Features
Backing Type
Gripper
Mat Backing Material
PVC
Shape
Lipped
Edge Type
Straight
Size
45" x 53"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NRCMFLVG0089
Zoro #
G522624880
UPC #
841776118038
Country of Origin
China
Dimensions
Size
45" x 53"
Thickness
0.086 in
Length
53 in
Width
45 in
Details
Backing Type
Gripper
Mat Backing Material
PVC
Shape
Lipped
Edge Type
Straight
Color
Black
Weight Limit
180 lbs
Assembly Required
No
Finish
Gripper Back
Item
Chair Mat
For Use With
Low pile carpets up to 1/4 thick
Includes
Chair Mat Only
Edges
Straight
Backing
Gripper
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.