Advantagemat Vinyl Lipped Chair Mat for Carpets up to 3/8in - 36in x 48in

  • Mfr # NRCMFLVG0084

  • Zoro # G022624861


product price:  $71.29
/ea

Key Features

Shape
Lipped
Thickness
0.1 in
For Use With
Standard pile carpets up to 3/8 thick
Backing Type
Gripper
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NRCMFLVG0084
Zoro #
G022624861
UPC #
841776117901
Country of Origin
China

Dimensions

Thickness
0.1 in
Length
48 in
Width
36 in
Size
36" x 48"

Details

Item
Chair Mat
Shape
Lipped
Color
Clear
For Use With
Standard pile carpets up to 3/8 thick
Backing Type
Gripper
Weight Limit
180 lbs
Edge Type
Straight
Finish
Gripper Back
Mat Backing Material
PVC
Includes
Chair Mat Only
Assembly Required
No
Backing
Gripper
Edges
Straight

Description

Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.