
Advantagemat Vinyl Lipped Chair Mat for Hard Floor - 45in x 53in
Mfr # NRCMFLVS0078
Zoro # G422624898
product price:Â $83.15
/ea
Free Shipping & Returns
Key Features
Shape
Lipped
Edge Type
Straight
Mat Backing Material
PVC
Finish
Smooth Back
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NRCMFLVS0078
Zoro #
G422624898
UPC #
841776117956
Country of Origin
China
Dimensions
Width
45 in
Length
53 in
Size
45 x 53
Thickness
0.07 in
Details
Shape
Lipped
Edge Type
Straight
Mat Backing Material
PVC
Finish
Smooth Back
Assembly Required
No
For Use With
Hard Floors
Weight Limit
180 lbs
Backing Type
Smooth
Item
Chair Mat
Includes
Chair Mat Only
Color
Clear
Backing
Smooth
Edges
Straight
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.