Advantagemat Vinyl Rectangular Chair Mat for Carpets up to 1/4" - 45" x 53"
- Mfr # FRPF1113425EV
- Zoro # G306587516
Key Features
Specifications
Details
- MFR #
- FRPF1113425EV
- Zoro #
- G306587516
- UPC #
- 874951001054
- Country of Origin
- China
- Item
- Chair Mat
- Shape
- Rectangular
- Floor Type
- Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular 45" x 53" Limited Lifetime Warranty
- Color
- Clear
- Material
- Vinyl
- Recycled Content
- Up to 20%
- Weight
- 10.14 lbs
- Edges
- Straight
- Capacity
- 180 lbs
- Backing
- Gripper
- For Use In
- Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular 45" x 53" Limited Lifetime Warranty
- Mat Surface Material
- Vinyl
- Weight Limit
- 180 lbs
- Features
- Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular 45" x 53" Limited Lifetime Warranty
- Includes
- Chair Mat Only
- Waterproof
- Yes
- Body Shape
- Rectangular
- Product Type
- Chair Mat
- Anti Slip Backing
- No
- Assembly Required
- No
- Application
- Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular 45" x 53" Limited Lifetime Warranty
Dimensions
- Overall Dimensions
- 53 x 45 x 0.09
- Thickness
- 0.09 in
- Length
- 53 in
- Width
- 45 in
- Size
- 45 in x 53 in
- Width And Length
- 45 x 53
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. Contains up to 25% recycled content. 100% recyclable. Limited Lifetime Warranty.
- Clear floor protection mats made from a unique PVC formulation to provide optimum vinyl performance and durability. Prevents damage and wear to carpeted floors often caused by chair casters and footwear. Ideal for use with a computer desk or workstation in the home or office
- Provides an ergonomic easy glide surface for easy movement of caster based rolling chairs to help reduce leg and lower back fatigue
- Guaranteed not to crack, chip, break or shatter under normal use and correct application. Clear plastic formulation allows the beauty of your flooring to shine through
- Advantagemat chairmats are 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of chemical content banned from child related products. Also free of tin, lead, cadmium and BPA
- All Floortex PVC/ Vinyl protector mats are produced at our manufacturing site where 50% of the energy comes from on-site and external renewable sources. Contains up to 25% recycled content and 100% recyclable for a reduced carbon footprint. GreenGuard certified
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular 45" x 53" Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.