
Advantagemat Vinyl Rectangular Chair Mat for Carpets up to 1/4in - 48in x 118in
Mfr # NRCMFLVG0083
Zoro # G222624883
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.086 in
Weight Limit
180 lbs
Edge Type
Straight / Square Corners
Mat Backing Material
PVC
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRCMFLVG0083
Zoro #
G222624883
UPC #
841776117895
Country of Origin
China
Dimensions
Thickness
0.086 in
Length
118 in
Width
48 in
Size
48 x 118
Details
Item
Chair Mat
Weight Limit
180 lbs
Edge Type
Straight / Square Corners
Mat Backing Material
PVC
Color
Clear
Shape
Rectangular
Finish
Gripper Back
Backing Type
Gripper
For Use With
Low pile carpets up to 1/4 thick
Includes
Chair Mat Only
Assembly Required
No
Backing
Gripper
Edges
Straight / Square Corners
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.