
Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 48in x 118in
Mfr # NRCMFLVS0084
Zoro # G522624903
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Backing Type
Smooth
Includes
Chair Mat Only
Length
118 in
For Use With
Hard Floors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRCMFLVS0084
Zoro #
G522624903
UPC #
841776118014
Country of Origin
China
Dimensions
Length
118 in
Width
48 in
Thickness
0.07 in
Size
48 x 118
Details
Shape
Rectangular
Backing Type
Smooth
Includes
Chair Mat Only
For Use With
Hard Floors
Mat Backing Material
PVC
Finish
Smooth Back
Edge Type
Straight / Square Corners
Color
Clear
Item
Chair Mat
Assembly Required
No
Weight Limit
180 lbs
Backing
Smooth
Edges
Straight / Square Corners
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.