Shop BUSH BUSINESS FURNITURE
Additional $355.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 119 in D X 45 in H, 119 in W X
- Mfr # EOD660SWH-03K
- Zoro # G915891028
product price:Â
$
3,883.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
119 in
Overall Depth
119 in
Overall Height
45 in
Frame Color
White
Standards
ANSI/BIFMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EOD660SWH-03K
- Zoro #
- G915891028
- UPC #
- 042976117658
- Country of Origin
- China
Dimensions
- Overall Width
- 119 in
- Overall Depth
- 119 in
- Overall Height
- 45 in
- Desktop Width
- 59 1/2 in
- Desktop Depth
- 30 in
- Privacy Divider Height
- 45 in
Details
- Item
- Modular Cubicle Workstation
- Frame Color
- White
- Standards
- ANSI/BIFMA
- Desktop Material
- Laminate, Wood
- Privacy Divider Color
- White
- Product Type
- Modular Cubicle Workstation
- Includes
- 45H Panels, File Cabinets
- Desktop Color
- White
- Privacy Divider Material
- Fabric, Hardboard
- Caster/Glide Type
- Dual-Wheeled Casters
- Assembly
- Unassembled
- Number of Desktops
- 4
Description
Conference Tables
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.