AFS-TEX Active Anti-Mircobial Heavy Duty Balance Disc with Hand Pump

  • Mfr # FCBD1313RBK

  • Zoro # G506587361


product price: $43.39
/ea

Key Features

Weight Capacity
440 lbs
Material
Anti-Microbial Vinyl
Length
13 in
Width
13 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCBD1313RBK
Zoro #
G506587361
UPC #
841776105588
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
3 in
Dimensions
13 in x 13 in x 3 in

Details

Weight Capacity
440 lbs
Material
Anti-Microbial Vinyl
Color
Black
Item
Balance Disc and pump
Includes
Balance Disc and 6" pump
Shape
Circular

Description

AFS-TEX Active Balance Discs significantly reduce the negative effects of sedentary working. Stimulates gentle and controlled movement to strengthening of the body's core while sitting.Use while seated enhancing the inward curve of the lower back and encouraging the user to sit more upright. Improved sitting posture reduces strain on the body’s joints and ligaments. "Active" sitting using an AFS-TEX balance disc can also help improve focus & concentration. Also ideal for use on long car journeys or flights.


  • Ideal for improving balance, coordination and core strength through improved sitting posture and constant micro-movements. This ergonomic seating base relieves pressure on the back and spine
  • Improves energy levels for an improved active lifestyle. Reduces physical instability, fatigue and pain caused through prolonged sitting. Promotes tone and lean muscles that can promote weight loss
  • Contains as active Anti-Microbial additiveto protect from microbial deterioration. The built-in active ingredient will not wash off or wear away and so is effective 24-/ 7 for the life of the product
  • Alternative sitting surface options. Choose between the raised massage surface for increased stimulation or the smooth surface if preferred. Supplied ready inflated to the optimum level for maximum effectiveness
  • Also ideal for use in balance focused exercises to stimulate and strengthen multiple muscle groups. 440 lbs / 200 Kg weight capacity. Supplied inflated to the optimum level for instant use
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Complete with 6" pump and adapter. 13" diameter. Black. Midnight Black. 2 Year Limited Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.