NCAA Syracuse Orange PTZ Camp Chair - Beach Chair with Carrying Bag, Black
- Mfr # 804-00-179-544-0
- Zoro # G516453908
Key Features
Specifications
Product Information
- MFR #
- 804-00-179-544-0
- Zoro #
- G516453908
- UPC #
- 99967501088
- Country of Origin
- China
Dimensions
- Width
- 33.5 in
- Height
- 34 in
- Length
- 21 in
Details
- Color
- Black
- Item
- NCAA Syracuse Orange PTZ Camp Chair - Picnic Chair - Beach Chair with Carrying Bag, (Black)
- Team Mascot
- Orange
- Type
- Camping Chairs
- Team
- Syracuse Orange
Description
Spend more time sun-gazing, star-gazing, and straight up relaxing with the no-fuss PTZ Camp Chair, your go-to portable chair with a simple and quick set-up design. This folding beach chair features a natural recline and a mesh drink holder in the right armrest for a deluxe seat in the great outdoors. With a sturdy frame that folds into a drawstring carrying bag with shoulder strap, this camping chair transports to the park, beach, picnic, campsite, backyard and more with ease. This portable folding chair is a true chameleon - a lawn chair, a camping chair, a beach chair, or a good ol' sitting-on-your-porch-watching-the-world-go-by chair!
- Compact design
- Folds and unfolds easily
- Includes a carry bag with shoulder strap
- Integrated cup holder in armrest
- Maximum weight capacity of 300 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.