Zoro Homepage

Antifatigue Mat, 2 ft L x 16 in W, .70 in Thickness, Ebony

  • Mfr # FLRFCA21624BK

  • Zoro # G201839062


product price: $63.69
/ea

Key Features

Color
Ebony
Length
2 ft
Material
Polyurethane
Thickness
.70 in
Mat Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLRFCA21624BK
Zoro #
G201839062
UPC #
874951007445
Country of Origin
China

Dimensions

Length
2 ft
Width
16 in
Thickness
.70 in

Details

Item
Antifatigue Mat
Color
Ebony
Material
Polyurethane
Mat Shape
Rectangle

Description

AFS-TEX 2000 Anti-Fatigue Mat provides optimum compression levels for body support and comfort. The cushioned yet supportive standing surface reduces the strain on feet, legs knees and back joints that can be caused through prolonged standing. Ergonomic print design encourages continual foot movement that stimulates blood flow in feet and lower legs to increase metabolism for maximum fatigue relief. Built-in, antimicrobial active ingredient will not wear away or wash off. It works 24/7 for the life of the product. It is ideal for users who like to work without footwear. High-gauge, 18mm polyurethane construction reduces pressure on your body. Anti-fatigue, nontoxic mat is phthalate-free and free from formaldehyde and toxic heavy metals so it is safe for use around children and pets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.