Antifatigue Mat, 32 in L x 20 in W, 0.5 in Thickness, Foam PVC with leather effect vinyl cover

  • Mfr # NCAFFLVF0002

  • Zoro # G412933375


product price:  $67.85
/ea

Key Features

Color
Black
Length
32 in
Thickness
0.5 in
Surface Material
Foam PVC with leather effect vinyl cover
Size
20 in x 32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NCAFFLVF0002
Zoro #
G412933375
UPC #
841776114764
Country of Origin
China

Dimensions

Length
32 in
Width
20 in
Thickness
0.5 in
Size
20 in x 32 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Foam PVC with leather effect vinyl cover
Mat Shape
Rectangular

Description

Doortex multi-purpose anti-fatigue mats are produced from our unique material formulation to provide both comfort & body support. Ideal for use in the kitchen, around the home or in the working environment.


  • Effective 1⁄2" gauge foam construction provides both comfort and body support
  • The cushioned surface reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing
  • Ideal for use in the kitchen, laundry room, office or any home or work location that requires prolonged standing
  • Durable leather effect cover for added tactile comfort. Bevelled edge for added anti-trip safety. Water resistant easy clean top surface for low maintenance
  • NOTE: Before placing your mat down, please ensure the floor is totally dry and dirt free for maximum stability. NOT FOR USE with high heal / stilettos healed footwear
  • PRODUCT NOTE: Some slight surface impressions may be visible when your mat arrives due to the nature of the mat material and the packaging used. Any such marks should disappear within a few days once the mat is placed in a warm environment and in use. If required, help this process by gently applying heat to the specific area using a hairdryer. Use on a medium heat setting, to warm the mat surface from around 1" away, and gently smooth the mat surface by hand. Any such surface impressions will have no effect on the mats anti-fatigue performance
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Black, 20" x 32"; 1 year limited warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.