Zoro Homepage

Chair Mat, 36 x 48 in, Rectangle

  • Mfr # 113648LLBV

  • Zoro # G709252738


product price: $110.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Black
Thickness
0.09 in
Material
PVC
Body Length
48 in
Body Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113648LLBV
Zoro #
G709252738
UPC #
841776100309
Country of Origin
China

Dimensions

Thickness
0.09 in
Body Length
48 in
Overall Width
36 in
Maximum Carpet Thickness
1/4 in
Body Width
36 in
Overall Length
48 in

Details

Item
Chair Mat
Color
Black
Material
PVC
Body Shape
Rectangle
Includes Lip
Yes
For Floor Type
Carpet
Back Texture
Studded
Edge Style
Straight
Product Type
Chair Mat

Description

Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Straight, Thickness 0.09 in, Overall Width 36 in, Overall Length 48 in, Material PVC, Body Shape Rectangle, Color Black, Back Texture Studded, For Floor Type Carpet, Body Length 48 in, Body Width 36 in, Includes Lip Yes, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.