Zoro Homepage

Chair Mat 48"x53", Traditional Lip Shape, Clear, for Carpet

  • Mfr # FR1113423LR

  • Zoro # G7375901


product price: $114.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Shape
Lipped
Floor Type
Gripper back for use on low to medium pile carpets (up to 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 53" (Lip Size 25" x 10"). Limited Lifetime Warranty
Overall Dimensions
53 x 48 x 0.085
Color
Clear
Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1113423LR
Zoro #
G7375901
UPC #
874951001061
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
53 x 48 x 0.085
Thickness
0.09 in
Lip Dimensions
25" x 10"
Overall Length
53 in
Overall Width
48 in
Lip Length
25 in
Maximum Carpet Thickness
1/2 in
Lip Width
10 in
Width And Length
48 x 53
Length
53 in
Width
48 in

Details

Item
Chair Mat
Shape
Lipped
Floor Type
Gripper back for use on low to medium pile carpets (up to 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 53" (Lip Size 25" x 10"). Limited Lifetime Warranty
Color
Clear
Backing
Gripper
Edges
Straight
Material
Polycarbonate
Product Type
Chair Mat
Body Shape
Lipped
Back Texture
Studded
Includes Lip
Yes
Edge Style
Straight
For Floor Type
Carpet
Lip Shape
Rectangluar
Waterproof
Yes
For Use In
Gripper back for use on low to medium pile carpets (up to 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 53" (Lip Size 25" x 10"). Limited Lifetime Warranty
Weight
8.50 lbs
Anti Slip Backing
No
Features
Gripper back for use on low to medium pile carpets (up to 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 53" (Lip Size 25" x 10"). Limited Lifetime Warranty
Mat Surface Material
Polycarbonate
Assembly Required
No
Application
Gripper back for use on low to medium pile carpets (up to 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 53" (Lip Size 25" x 10"). Limited Lifetime Warranty
Capacity
250 lbs
Weight Limit
250 lbs
Includes
Chair Mat Only

Description

Chair Mat, Maximum Carpet Thickness 1/2 in, Edge Style Straight, Thickness 0.085 in, Overall Width 48 in, Overall Length 53 in, Material Polycarbonate, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 25 in, Lip Shape Rectangle, Lip Width 10 in, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.