Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet

  • Mfr # FR1115227LR

  • Zoro # G7376227


product price: $174.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Shape
Lipped
Floor Type
Gripper back for use on medium and high pile carpets (over 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 60" (Lip Size 25" x 12"). Limited Lifetime Warranty
Overall Dimensions
60 x 48 x 0.11
Color
Clear
Thickness
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1115227LR
Zoro #
G7376227
UPC #
874951001283
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
60 x 48 x 0.11
Thickness
0.11 in
Lip Dimensions
25" x 12"
Lip Width
12 in
Overall Width
48 in
Overall Length
60 in
Lip Length
25 in
Maximum Carpet Thickness
1 in
Width
48 in
Width And Length
48 x 60
Length
60 in

Details

Item
Chair Mat
Shape
Lipped
Floor Type
Gripper back for use on medium and high pile carpets (over 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 60" (Lip Size 25" x 12"). Limited Lifetime Warranty
Color
Clear
Edges
Straight
Material
Polycarbonate
Backing
Gripper
Product Type
Chair Mat
Back Texture
Studded
Includes Lip
Yes
Body Shape
Lipped
Lip Shape
Rectangluar
For Floor Type
Carpet
Edge Style
Straight
Application
Gripper back for use on medium and high pile carpets (over 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 60" (Lip Size 25" x 12"). Limited Lifetime Warranty
Assembly Required
No
Anti Slip Backing
No
For Use In
Gripper back for use on medium and high pile carpets (over 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 60" (Lip Size 25" x 12"). Limited Lifetime Warranty
Includes
Chair Mat Only
Mat Surface Material
Polycarbonate
Features
Gripper back for use on medium and high pile carpets (over 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 60" (Lip Size 25" x 12"). Limited Lifetime Warranty
Waterproof
Yes
Weight Limit
250 lbs
Weight
11.55 lbs
Capacity
250 lbs

Description

Chair Mat, Maximum Carpet Thickness 1 in, Edge Style Straight, Thickness 0.11 in, Overall Width 48 in, Overall Length 60 in, Material Polycarbonate, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Product Type Chair Mat

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.