CHAIRMAT, GLASS, 36X48
- Mfr # 123648EG
- Zoro # G623364982
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Floor Type
Hard Floor, Carpet
Width
36 in
Length
48 in
Color
Clear
Standards
TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123648EG
- Zoro #
- G623364982
- UPC #
- 874951003874
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Length
- 48 in
- Thickness
- 0.2 in
Details
- Floor Type
- Hard Floor, Carpet
- Color
- Clear
- Standards
- TAA Compliant
- Features
- Round Edge
- Material
- Glass, Tempered Glass
- Shape
- Rectangular
- Application
- Office, Home
- Item
- Chair Mat
Description
Premium Floor Protection: Tempered glass supports up to 1,000 lbs, Ultra-Smooth Mobility: Crystal-clear surface for silent chair movement., Modern & Sustainable: Scratch-resistant, recyclable, and easy to clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.