CHRMAT, HRDFLR, RECT, 47X35
- Mfr # 128919ER
- Zoro # G723364127
product price:Â
$
98.35
/ea
Key Features
Standards
TAA Compliant
Material
Polycarbonate
Floor Type
Hard Floor, Hardwood Floor, Carpeted Floor
Thickness
0.075 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128919ER
- Zoro #
- G723364127
- UPC #
- 874951001870
- Country of Origin
- United Kingdom
- Standards
- TAA Compliant
- Material
- Polycarbonate
- Floor Type
- Hard Floor, Hardwood Floor, Carpeted Floor
- Color
- Clear
- Shape
- Rectangular
- Item
- Chair Mat
- Application
- Home, Office
- Features
- Odorless, Durable, Non-toxic, Phthalate-free, Curl Resistant, Eco-friendly, Fire Resistant, Crack Resistant, Chemical-free
Dimensions
- Width
- 35 in
- Length
- 47 in
- Thickness
- 0.075 in
Description
Exceptional Durability: UK-made polycarbonate for lasting strength, performance & clarity., Premium Floor Protection: Guards against chair casters and daily wear., Eco-Friendly & Sustainable: 100% recyclable and phthalate-free.
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.