Shop FLOORTEX
See all product information
Create Account
XXL Polycarbonate Rectangular Chair Mat for Hard Floors - 60in x 118in - Hard Floor, Home, Office
- Mfr # 1215030019ER
- Zoro # G123363829
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Features
Smooth Back, Tear Resistant, Chemical-free, Phthalate-free, Odorless, Non-toxic, Wear Resistant, Break Resistant, Textured Surface, Curl Resistant, Durable, Crack Resistant
Material
Polycarbonate
Application
Home, Office
Floor Type
Hard Floor
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1215030019ER
- Zoro #
- G123363829
- UPC #
- 874951001719
- Country of Origin
- United Kingdom
- Features
- Smooth Back, Tear Resistant, Chemical-free, Phthalate-free, Odorless, Non-toxic, Wear Resistant, Break Resistant, Textured Surface, Curl Resistant, Durable, Crack Resistant
- Material
- Polycarbonate
- Application
- Home, Office
- Floor Type
- Hard Floor
- Item
- Chair Mat
- Color
- Clear
- Standards
- TAA Compliant
- Shape
- Rectangular
Dimensions
- Length
- 118 in
- Thickness
- 0.075 in
- Width
- 60 in
Description
XXL Polycarbonate Rectangular Chair Mat for Hard Floors - 60in x 118in - Hard Floor, Home, Office - 118in Length x 60in Width x 0.075in Depth x 0.075in Thickness - Rectangular - Polycarbonate - Clear - TAA Compliant
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.