This item is Discontinued.

Floortex Cleartex 119225LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 36 X 48 In.- Chair not included 119225LV

Cleartex 119225LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 36 X 48 In.- Chair not included (Discontinued)

  • Mfr # 119225LV
  • Zoro # G803767954
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119225LV
Zoro #
G803767954
UPC #
874951003003
Country of Origin
China

Dimensions

Thickness
0.09 in
Width
36 in
Length
48 in

Details

Item
Chair Mat
Shape
Lipped
Floor Type
Carpeted Floor
Color
Clear
Material
Polyvinyl Chloride (PVC), Vinyl
Features
Lipped, Gripper
Standards
TAA Compliant
Recycled Content
25%

Description

Floortex Cleartex Advantagemat Chairmat With Lip For Low Pile Carpets.

Features
  • Clear PVC carpet protection mat for use in the home and office prevents carpet wear caused by chair casters.
  • Unique Floortex PVC formulation for the clearest, most durable PVC mats on the market.
  • Affordable, long lasting construction from top quality materials.
  • Manufactured using 20 to 40% recycled material.
  • 100% Free from BPA, Cadmium and Lead.
  • Spiked gripper back for carpet applications holds chair mat firmly in place.
  • Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
  • Designed for low pile carpet of 1/4 in. or less thickness including padding.
Specification
  • Materials - PVC.
  • Dimension - 36 x 48 x 0. 085 in.
  • Item Weight - 5. 55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.