Cleartex Unomat Anti-Slip Rectangular PC Chair Mat Hard Floors and Carpet Tiles, 48x53 in.

  • Mfr # NRCMFLPD0004

  • Zoro # G015942378


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate + Acrylic (pads)
Shape
Rectangular
Thickness
0.08 in
Finish
Anti-Slip after applying the anti-slip pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRCMFLPD0004
Zoro #
G015942378
UPC #
841776116331
Country of Origin
China

Dimensions

Width
48 in
Length
53 in
Thickness
0.08 in
Size
48 in x 53 in
Overall Dimensions
53 x 48 x 0.075
Width And Length
48 x 53

Details

Color
Clear
Material
Polycarbonate + Acrylic (pads)
Shape
Rectangular
Item
Chair Mat
Finish
Anti-Slip after applying the anti-slip pads
Includes
Chair Mat + Pack of 45 Anti-Slip Pads + Instruction Sheet
Assembly Required
Yes
Mat Surface Material
Polycarbonate + Acrylic (pads)
Weight
6.90 lbs
Product Type
Chair Mat
Waterproof
Yes
Weight Limit
250 lbs
Capacity
250 lbs
Body Shape
Rectangular
Anti Slip Backing
Yes
Backing
Anti-Slip after applying the anti-slip pads
Application
Supplied with a pack of anti-slip pads for excellent stability on high gloss hard floors, carpet tiles and commercial very low pile carpets. Product Size - Rectangular 48” x 53". Limited Lifetime Warranty
Floor Type
Supplied with a pack of anti-slip pads for excellent stability on high gloss hard floors, carpet tiles and commercial very low pile carpets. Product Size - Rectangular 48” x 53". Limited Lifetime Warranty
For Use In
Supplied with a pack of anti-slip pads for excellent stability on high gloss hard floors, carpet tiles and commercial very low pile carpets. Product Size - Rectangular 48” x 53". Limited Lifetime Warranty
Features
Supplied with a pack of anti-slip pads for excellent stability on high gloss hard floors, carpet tiles and commercial very low pile carpets. Product Size - Rectangular 48” x 53". Limited Lifetime Warranty
Edges
Straight

Description

Cleartex Unomat anti-slip polycarbonate chair mats are the ultimate in quality and durability in floor protection and ergonomics. These high clarity chairmats are made from Floortex Original polycarbonate, which has double the impact strength of PVC and will not crack, curl, discolor or smell. Supplied with a pack of anti-slip acrylic pads to ensure excellent stability on high gloss and polished hard floors. Also ideal for very low pile carpets and carpet tiles. The perfectly flat and hard surface provides easy glide movement of caster based chairs which can reduce leg fatigue and lower back strain. Unomat polycarbonate is environmentally safe, free from Phthalates, and PVC. An ideal choice for people with allergies. Eco-friendly manufacturing with 50% of our manufacturing sites energy coming from on-site and external renewable sources. Our polycarbonate mats lie perfectly flat from delivery and can be used immediately.


  • Made from original Floortex polycarbonate. These premium quality mats are incredibly tough and durable with twice the impact strength of vinyl. Material as used in aircraft windscreens and bulletproof glass provides a perfectly flat and rigid ergonomic easy glide roll surface. Protects your floors from general wear and damage that can be caused by chair casters
  • The pack of anti-slip pads ensure excellent stability on all hard floor surfaces including high gloss and polished floor surfaces. Also ideal for very low pile carpets where traditional grippers are unable to penetrate. Apply the pads to the underside of the mat following the instructions supplied
  • Our anti-slip polycarbonate floor protectors will not sink, crack, curl, cup, discolor or smell. The high clarity allows flooring to show through for an attractive and highly effective addition to your office or home environment. Compatible with under floor heating systems
  • Lies instantly flat from delivery for immediate and effective use. No need to wait for the mat to flatten. Unlike vinyl, polycarbonate will not react with varnished or lacquered wooden floor surfaces. The anti-slip dots will not affect your flooring and can be easily removed when required
  • Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe. GreenGuard Gold certified
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Supplied with a pack of anti-slip pads for excellent stability on high gloss hard floors, carpet tiles and commercial very low pile carpets. Product Size - Rectangular 48" x 53". Limited Lifetime Warranty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.